Motion
YI-1B5
Air Spring - Single Convolute Style, 2.00 in Max Stroke
Mi Item #02324037
MFR #YI-1B5
Price$229.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Spring - Single Convolute Style, 2.00 in Max Stroke
Mi Item #02324037
MFR #YI-1B5

Mfr description
YI-1B5-500 SNGL CONVOLUTION AIR SPRING
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—with time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, they provide linear or angular motion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.80/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    5.7 in
  • End Plate Diameter
    3.4 in
  • Force At Max Stroke At 100 Psi
    560 lbs
  • Height Range  
    2-1/2 to 3 in
  • Stroke  
    2.00 in
  • Tap Spacing
    1-3/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    1100 to 1350 lbs
  • Material
    Neoprene
  • Spring Style
    Single Convolute
  • System Natural Frequency
    3.25 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)