Motion
YI-1B6-538 1/4

ITT ENIDINE
YI-1B6-538 1/4

Air Spring - Single Convolute Style, 3.40 in Max Stroke
MI ITEM #02324047
MFR #YI-1B6-538 1/4
Your Price$383.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-1B6-538 1/4

Air Spring - Single Convolute Style, 3.40 in Max Stroke
MI ITEM #02324047
MFR #YI-1B6-538 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$383.67/each(List $465.62)

Overview

Mfr description
YI-1B6-538 1/4 EXTENDED, BUMPER, OFFSET
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—with time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, they provide linear or angular motion
  • Favorable stroke-to-compressed-height ratio when compared to air cylinders
  • Accept a wide variety of actuation media such as air, water, nitrogen or antifreeze
  • As an isolator, they are effective in reducing the harmful effects of vibration
  • Simultaneously isolate vibration and regulate load height, as well as allow for consistent vibration isolation under varying loads
  • Enidine offers a variety of air spring types to meet your actuation or isolation needs

Specifications

  • Spring Style
    Single Convolute
  • Stroke
  • Air Port Thread Diameter
    1/4 in
  • Force At Max Stroke At 100 Psi
    750 lbs
  • Load Range At 100 Psi
    1500 to 2100 lbs
  • Height Range
  • Bumper Type
    Internal
  • Air Port Thread Type
    1/4 UNC
  • System Natural Frequency
    2.25 Hz
  • Diameter at 100 psi
    7 in
  • End Plate Diameter
    4.15 in
  • Tap Spacing
    2-3/4 in
  • Air Port Thread Standard
    UNC
  • Material
    Neoprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought