Motion
YI-1B12
Air Spring - Single Convolute Style, 3.00 in Max Stroke
Mi Item #02324063
MFR #YI-1B12
Price$612.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Spring - Single Convolute Style, 3.00 in Max Stroke
Mi Item #02324063
MFR #YI-1B12

Mfr description
YI-1B12-301 1/4 BUMPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.54/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    13.2 in
  • End Plate Diameter
    9 in
  • Force At Max Stroke At 100 Psi
    6574 lbs
  • Height Range  
    3 to 5 in
  • Stroke  
    3.00 in
  • Tap Spacing
    6.2 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    Internal
  • Load Range At 100 Psi
    7300 to 8800 lbs
  • Material
    Latex
  • Spring Style
    Single Convolute
  • System Natural Frequency
    2.33 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)