Motion
YI-2B6-536

ITT ENIDINE
YI-2B6-536

Air Spring - Double Convolute Style, 5.70 in Max Stroke
Mi Item #02324080
MFR #YI-2B6-536
Price$568.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-2B6-536

Air Spring - Double Convolute Style, 5.70 in Max Stroke
Mi Item #02324080
MFR #YI-2B6-536

Mfr description
YI-2B6-536 1/4 EXTENDED, BUMPER
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.04/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    7 in
  • End Plate Diameter
    4.84 in
  • Force At Max Stroke At 100 Psi
    560 lbs
  • Height Range  
    5 to 7 in
  • Stroke  
    5.70 in
  • Tap Spacing
    2-3/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    Internal
  • Load Range At 100 Psi
    1500 to 2200 lbs
  • Material
    Neoprene
  • Spring Style
    Double Convolute
  • System Natural Frequency
    2.09 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)