Motion
YI-2B8-553

ITT ENIDINE
YI-2B8-553

Air Spring - Double Convolute Style, 7.20 in Max Stroke
MI ITEM #02324087
MFR #YI-2B8-553
Price$697.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-2B8-553

Air Spring - Double Convolute Style, 7.20 in Max Stroke
MI ITEM #02324087
MFR #YI-2B8-553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$697.89/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    8.8 in
  • End Plate Diameter
    5.87 in
  • Force At Max Stroke At 100 Psi
    1000 lbs
  • Height Range  
    7 to 8 in
  • Stroke  
    7.20 in
  • Tap Spacing
    2-3/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    2300 to 2700 lbs
  • Material
    Neoprene
  • Spring Style
    Double Convolute
  • System Natural Frequency
    1.92 Hz

Overview

Mfr description
YI-2B8-553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought