Motion
YI-2B8-554

ITT ENIDINE
YI-2B8-554

Air Spring - Double Convolute Style, 6.60 in Max Stroke
Mi Item #02324088
MFR #YI-2B8-554
Price$856.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-2B8-554

Air Spring - Double Convolute Style, 6.60 in Max Stroke
Mi Item #02324088
MFR #YI-2B8-554

Mfr description
YI-2B8-554
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.24/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    8.8 in
  • End Plate Diameter
    5.87 in
  • Force At Max Stroke At 100 Psi
    1000 lbs
  • Height Range  
    7 to 8 in
  • Stroke  
    6.60 in
  • Tap Spacing
    2-3/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    Internal
  • Load Range At 100 Psi
    2300 to 2700 lbs
  • Material
    Neoprene
  • Spring Style
    Double Convolute
  • System Natural Frequency
    1.92 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)