Motion
YI-2B9
Air Spring - Double Convolute Style, 7.70 in Max Stroke
MI ITEM #02324095
MFR #YI-2B9
Price$628.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Spring - Double Convolute Style, 7.70 in Max Stroke
MI ITEM #02324095
MFR #YI-2B9

Mfr description
YI-2B9-250 1/4 EXTENDED, OFFSET 1.75" -
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.60/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    10.3 in
  • End Plate Diameter
    6.4 in
  • Force At Max Stroke At 100 Psi
    2500 lbs
  • Height Range  
    8 to 10 in
  • Stroke  
    7.70 in
  • Tap Spacing
    3-1/2 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    3000 to 3800 lbs
  • Material
    Latex
  • Spring Style
    Double Convolute
  • System Natural Frequency
    1.67 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)