Motion
YI-2B12-419 3/4

ITT ENIDINE
YI-2B12-419 3/4

Air Spring - Double Convolute Style, 8.40 in Max Stroke
Mi Item #02324106
MFR #YI-2B12-419 3/4
Price$635.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-2B12-419 3/4

Air Spring - Double Convolute Style, 8.40 in Max Stroke
Mi Item #02324106
MFR #YI-2B12-419 3/4

Mfr description
YI-2B12-419 DBL BELLOWS IMP AIR SPRING
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.10/each

Specifications

Dimensions

  • Air Port Thread Diameter
    3/4 in
  • Diameter at 100 psi
    13.7 in
  • End Plate Diameter
    9 in
  • Force At Max Stroke At 100 Psi
    4500 lbs
  • Height Range  
    7-1/2 to 9-1/2 in
  • Stroke  
    8.40 in
  • Tap Spacing
    6.2 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    3/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    7100 to 8100 lbs
  • Material
    Latex
  • Spring Style
    Double Convolute
  • System Natural Frequency
    1.58 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)