Motion
YI-2B14-355

ITT ENIDINE
YI-2B14-355

Air Spring - Double Convolute Style, 4.80 in Max Stroke
Mi Item #02324109
MFR #YI-2B14-355
Price$869.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-2B14-355

Air Spring - Double Convolute Style, 4.80 in Max Stroke
Mi Item #02324109
MFR #YI-2B14-355

Mfr description
YI-2B14-355 1/4 BUMPER, OLD #=351
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$869.93/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    15.1 in
  • End Plate Diameter
    11.3 in
  • Force At Max Stroke At 100 Psi
    7900 lbs
  • Height Range  
    7-1/2 to 9-1/2 in
  • Stroke  
    4.80 in
  • Tap Spacing
    6-1/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    Internal
  • Load Range At 100 Psi
    8400 to 11100 lbs
  • Material
    Latex
  • Spring Style
    Double Convolute
  • System Natural Frequency
    1.83 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)