Motion
YI-2B14-352

ITT ENIDINE
YI-2B14-352

Air Spring - Double Convolute Style, 6.00 in Max Stroke
Mi Item #02324110
MFR #YI-2B14-352
Price$692.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-2B14-352

Air Spring - Double Convolute Style, 6.00 in Max Stroke
Mi Item #02324110
MFR #YI-2B14-352

Mfr description
YI-2B14-352
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.76/each

Specifications

Dimensions

  • Air Port Thread Diameter
    3/4 in
  • Diameter at 100 psi
    15.1 in
  • End Plate Diameter
    11.3 in
  • Force At Max Stroke At 100 Psi
    7900 lbs
  • Height Range  
    7-1/2 to 9-1/2 in
  • Stroke  
    6.00 in
  • Tap Spacing
    6-1/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    3/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    8400 to 11100 lbs
  • Material
    Latex
  • Spring Style
    Double Convolute
  • System Natural Frequency
    1.83 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)