Motion
YI-2B14
Air Spring - Double Convolute Style, 8.00 in Max Stroke
MI ITEM #02324113
MFR #YI-2B14
Your Price$909.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Spring - Double Convolute Style, 8.00 in Max Stroke
MI ITEM #02324113
MFR #YI-2B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$909.25/each(List $1,045.64)

Overview

Mfr description
YI-2B14-363 3/4 EXTENDED, OLD #=451
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
  • Favorable stroke-to-compressed-height ratio when compared to air cylinders and can accept a wide variety of actuation media such as air, water, nitrogen or antifreeze
  • As an isolator, Enidine Air Springs are effective in reducing the harmful effects of vibration
  • Can simultaneously isolate vibration and regulate load height as well as allow for consistent vibration isolation under varying loads
  • Enidine offers a variety of air spring types to meet your actuation or isolation needs

Specifications

  • Spring Style
    Double Convolute
  • Stroke
  • Air Port Thread Diameter
    3/4 in
  • Force At Max Stroke At 100 Psi
    9100 lbs
  • Load Range At 100 Psi
    11800 to 13100 lbs
  • Height Range
  • Bumper Type
    None
  • Air Port Thread Type
    3/4 UNC
  • System Natural Frequency
    1.58 Hz
  • Diameter at 100 psi
    16 in
  • End Plate Diameter
    11.3 in
  • Tap Spacing
    6-1/4 in
  • Air Port Thread Standard
    UNC
  • Material
    Latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text