Motion
YI-3B12-305 3/4

ITT ENIDINE
YI-3B12-305 3/4

Air Spring - Triple Convolute Style, 10.60 in Max Stroke
Mi Item #02324120
MFR #YI-3B12-305 3/4
Price$839.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-3B12-305 3/4

Air Spring - Triple Convolute Style, 10.60 in Max Stroke
Mi Item #02324120
MFR #YI-3B12-305 3/4

Mfr description
YI-3B12-305 3/4 OLD #=307
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.64/each

Specifications

Dimensions

  • Air Port Thread Diameter
    3/4 in
  • Diameter at 100 psi
    13 in
  • End Plate Diameter
    9 in
  • Force At Max Stroke At 100 Psi
    4600 lbs
  • Height Range  
    11 to 15 in
  • Stroke  
    10.60 in
  • Tap Spacing
    6.2 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    3/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    5200 to 7200 lbs
  • Material
    Latex
  • Spring Style
    Triple Convolute
  • System Natural Frequency
    1.50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)