Motion
YI-3B14-353

ITT ENIDINE
YI-3B14-353

Air Spring - Triple Convolute Style, 7.90 in Max Stroke
MI ITEM #02324124
MFR #YI-3B14-353
List Price$1,566.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-3B14-353

Air Spring - Triple Convolute Style, 7.90 in Max Stroke
MI ITEM #02324124
MFR #YI-3B14-353

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,566.41/each for your price

Overview

Mfr description
YI-3B14-353 3/4 BUMPER

Specifications

  • Spring Style
    Triple Convolute
  • Stroke
  • Air Port Thread Diameter
    3/4 in
  • Force At Max Stroke At 100 Psi
    8300 lbs
  • Load Range At 100 Psi
    10700 to 12100 lbs
  • Height Range
  • Bumper Type
    Internal
  • Air Port Thread Type
    3/4 UNC
  • System Natural Frequency
    1.50 Hz
  • Diameter at 100 psi
    15-1/2 in
  • End Plate Diameter
    11.3 in
  • Tap Spacing
    6-1/4 in
  • Air Port Thread Standard
    UNC
  • Material
    Latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text