Overview
Mfr description
YI-3B15-376 1/4 BUMPER
- Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
- Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
- As an actuator, Enidine Air Springs provide linear or angular motion
- Favorable stroke-to-compressed-height ratio when compared to air cylinders and can accept a wide variety of actuation media such as air, water, nitrogen or antifreeze
- As an isolator, Enidine Air Springs are effective in reducing the harmful effects of vibration
- Can simultaneously isolate vibration and regulate load height as well as allow for consistent vibration isolation under varying loads
- Enidine offers a variety of air spring types to meet your actuation or isolation needs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data