Motion
YI-1R8-005

ITT ENIDINE
YI-1R8-005

Air Spring - Rolling Lobe Style, 13.00 in Max Stroke
Mi Item #02324129
MFR #YI-1R8-005
Price$498.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-1R8-005

Air Spring - Rolling Lobe Style, 13.00 in Max Stroke
Mi Item #02324129
MFR #YI-1R8-005

Mfr description
YI-1R8-005
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.05/each

Specifications

Dimensions

  • Diameter at 100 psi
    8.7 in
  • Height Range  
    10-1/2 to 13 in
  • Stroke  
    13.00 in

Details

  • Bumper Type
    None
  • Load Range At 100 Psi
    3000 to 3100 lbs
  • Material
    Latex
  • Spring Style
    Rolling Lobe
  • System Natural Frequency
    1.33 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)