Motion
YI-1R9-003

ITT ENIDINE
YI-1R9-003

Air Spring - Rolling Lobe Style, 12.30 in Max Stroke
Mi Item #02324131
MFR #YI-1R9-003
Price$632.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-1R9-003

Air Spring - Rolling Lobe Style, 12.30 in Max Stroke
Mi Item #02324131
MFR #YI-1R9-003

Mfr description
YI-1R9-003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.21/each

Specifications

Dimensions

  • Diameter at 100 psi
    9-1/2 in
  • Force At Max Stroke At 100 Psi
    1250 lbs
  • Height Range  
    8 to 12 in
  • Stroke  
    12.30 in

Details

  • Bumper Type
    None
  • Load Range At 100 Psi
    3200 to 3700 lbs
  • Material
    Latex
  • Spring Style
    Rolling Lobe
  • System Natural Frequency
    1.42 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)