Overview
Mfr description
YI-1R9-009 1/4 SHORT PISTON
- Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
- Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
- As an actuator, Enidine Air Springs provide linear or angular motion
- Favorable stroke-to-compressed-height ratio when compared to air cylinders, and can accept a wide variety of actuation media such as air, water, nitrogen or antifreeze
- As an isolator, Enidine Air Springs are effective in reducing the harmful effects of vibration
- Can simultaneously isolate vibration and regulate load height, as well as allow for consistent vibration isolation under varying loads
- Enidine offers a variety of Air Spring types to meet your actuation or isolation needs
- Flex member material: Natural rubber
Specifications
- Spring StyleRolling Lobe
- Stroke
- Force At Max Stroke At 100 Psi900 lbs
- Load Range At 100 Psi3900 to 4400 lbs
- Height Range
- Bumper TypeNone
- System Natural Frequency1.67 Hz
- Diameter at 100 psi9-1/2 in
- MaterialLatex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data