Motion
YI-1R11-039

ITT ENIDINE
YI-1R11-039

Air Spring - Rolling Lobe Style, 11.00 in Max Stroke
MI ITEM #02324135
MFR #YI-1R11-039
List Price$944.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-1R11-039

Air Spring - Rolling Lobe Style, 11.00 in Max Stroke
MI ITEM #02324135
MFR #YI-1R11-039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$944.95/each for your price

Overview

Mfr description
YI-1R11-039

Specifications

  • Spring Style
    Rolling Lobe
  • Stroke
  • Force At Max Stroke At 100 Psi
    2300 lbs
  • Load Range At 100 Psi
    6500 to 7000 lbs
  • Height Range
  • Bumper Type
    Internal
  • System Natural Frequency
    1.67 Hz
  • Diameter at 100 psi
    11.7 in
  • Material
    Latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought