Motion
YI-1R12-103

ITT ENIDINE
YI-1R12-103

Air Spring - Rolling Lobe Style, 17.50 in Max Stroke
Mi Item #02324138
MFR #YI-1R12-103
Price$1,303.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-1R12-103

Air Spring - Rolling Lobe Style, 17.50 in Max Stroke
Mi Item #02324138
MFR #YI-1R12-103

Mfr description
YI-1R12-103 1/4 BUMPER
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.07/each

Specifications

Dimensions

  • Diameter at 100 psi
    12.7 in
  • Force At Max Stroke At 100 Psi
    2600 lbs
  • Height Range  
    15 to 20 in
  • Stroke  
    17.50 in

Details

  • Bumper Type
    Internal
  • Load Range At 100 Psi
    6900 to 7300 lbs
  • Material
    Latex
  • Spring Style
    Rolling Lobe
  • System Natural Frequency
    1.25 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)