Overview
Mfr description
YI-1R12-256 1/4 EXTENDED, BUMPER
Specifications
- Spring StyleRolling Lobe
- Stroke
- Force At Max Stroke At 100 Psi3100 lbs
- Load Range At 100 Psi7000 to 7300 lbs
- Height Range
- Bumper TypeInternal
- System Natural Frequency1.17 Hz
- Diameter at 100 psi12.6 in
- MaterialLatex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data