Motion
YI1S3-011

ITT ENIDINE
YI1S3-011

Air Spring - Sleeve Style, 4.40 in Max Stroke
Mi Item #02324145
MFR #YI1S3-011
Price$165.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI1S3-011

Air Spring - Sleeve Style, 4.40 in Max Stroke
Mi Item #02324145
MFR #YI1S3-011

Mfr description
YI1S3-011
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.19/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/8 in
  • Diameter at 100 psi
    3-1/4 in
  • End Plate Diameter
    2-3/4 in
  • Force At Max Stroke At 100 Psi
    110 lbs
  • Height Range  
    5 to 6 in
  • Stroke  
    4.40 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/8 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    350 to 400 lbs
  • Material
    Neoprene
  • Spring Style
    Sleeve
  • System Natural Frequency
    2.00 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)