Motion
YI1S3-013

ITT ENIDINE
YI1S3-013

Air Spring - Sleeve Style, 2.10 in Max Stroke
Mi Item #02324146
MFR #YI1S3-013
Price$127.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI1S3-013

Air Spring - Sleeve Style, 2.10 in Max Stroke
Mi Item #02324146
MFR #YI1S3-013

Mfr description
YI1S3-013
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.84/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/8 in
  • Diameter at 100 psi
    3.6 in
  • End Plate Diameter
    2.4 (Upper) in, 3.4 (Lower) in
  • Force At Max Stroke At 100 Psi
    120 lbs
  • Height Range  
    2 to 3 in
  • Stroke  
    2.10 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/8 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    440 to 580 lbs
  • Material
    Neoprene
  • Spring Style
    Sleeve
  • System Natural Frequency
    3.25 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)