Motion
YI-1S4
Air Spring - Sleeve Style, 6.50 in Max Stroke
Mi Item #02324148
MFR #YI-1S4
Price$160.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Spring - Sleeve Style, 6.50 in Max Stroke
Mi Item #02324148
MFR #YI-1S4

Mfr description
YI-1S4-008 1/8 EXTENDED
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.20/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/8 in
  • Diameter at 100 psi
    4.6 in
  • End Plate Diameter
    4.1 in
  • Force At Max Stroke At 100 Psi
    540 lbs
  • Height Range  
    6-1/2 to 7-1/2 in
  • Stroke  
    6.50 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/8 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    800 to 900 lbs
  • Material
    Neoprene
  • Spring Style
    Sleeve
  • System Natural Frequency
    1.33 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)