Motion
YI-1S5
Air Spring - Sleeve Style, 5.50 in Max Stroke
Mi Item #02324149
MFR #YI-1S5
Price$204.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Spring - Sleeve Style, 5.50 in Max Stroke
Mi Item #02324149
MFR #YI-1S5

Mfr description
YI-1S5-005 1/8 ISOLATOR USE ONLY
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.98/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/8 in
  • Diameter at 100 psi
    5.6 in
  • End Plate Diameter
    5.1 in
  • Force At Max Stroke At 100 Psi
    800 lbs
  • Height Range  
    6.2 to 7.2 in
  • Stroke  
    5.50 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/8 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    1000 to 1100 lbs
  • Material
    Neoprene
  • Spring Style
    Sleeve
  • System Natural Frequency
    1.58 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)