Motion
60-GC5302-02

REXNORD INC
60-GC5302-02

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #02324535
MFR #60-GC5302-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC5302-02

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #02324535
MFR #60-GC5302-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-GC5302-02 IDL 35TRGH IMP EQ F/S
  • 60-C5302 Factory Sealed Troughing Impact Idler

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Rubber
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    21 (Both Side) in, 21 (Center) in
  • Overall Width
    71-1/2 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    55-7/8 in
  • Weight
    119.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text