Motion
5182
Pyroshield Multipurpose Grease - General Purpose, Antimony Compounds, Ashless Dithiocarbamate, Bentone, Diacetone Alcohol, Zinc Compounds Composition, 2 NLGI Grade, Purple Color, Water Resistant, Maximum of +620 °F
MI ITEM #02324617
MFR #5182
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyroshield Multipurpose Grease - General Purpose, Antimony Compounds, Ashless Dithiocarbamate, Bentone, Diacetone Alcohol, Zinc Compounds Composition, 2 NLGI Grade, Purple Color, Water Resistant, Maximum of +620 °F
MI ITEM #02324617
MFR #5182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Color
    Purple
  • Composition
    Antimony Compounds, Ashless Dithiocarbamate, Bentone, Diacetone Alcohol, Zinc Compounds
  • Flash Point
    435 to 230 °F
  • Max Operating Temperature
    620 °F
  • Temperature Range
    Maximum of +620 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant

Overview

Mfr description
T-5182 PYROSHIELD EP2 TACKY OPEN GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought