Motion
SG-10E
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Non-Lubricated
Mi Item #02324993
MFR #SG-10E
Price$713.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Non-Lubricated
Mi Item #02324993
MFR #SG-10E

Mfr description
SG-10E SS FEMALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.90/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5620 in
  • Length To Ball Center
    2.5000 in
  • Misalignment Angle
    16 º
  • Overall Height
    3.2500 in
  • Shank Thread Length  
    1.5000 in
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18
  • Weight
    0.477 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Finish Coating
    Hard chrome plated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    13851 lbf
  • Rod End Type
    Female
  • Series
    SG
  • Standards Met
    AMS-5630, AMS-5643
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3B-LH
  • UPC_NO
    190029042652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)