Motion
FT1307-200-M320

DANFOSS AEROQUIP LLC
FT1307-200-M320

Aeroquip (Eaton) FT1307 Series Die Cage Assembly - Collet
MI ITEM #02327164
MFR #FT1307-200-M320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FT1307-200-M320

Aeroquip (Eaton) FT1307 Series Die Cage Assembly - Collet
MI ITEM #02327164
MFR #FT1307-200-M320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1307-200-M320 DIE SET
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Collet
  • Accessory Type
    Die Cage
  • Additional Details
    FC Assembly Equipment Accessories
  • Compatible Tool Part Number
    FT1380
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Manufacturer Upc Number
    678146148995
  • Voltage
    115 v
  • UPC_NO
    678146148995
  • Manufacturer Catalog Number
    FT1307-200-M320
  • Weight
    19.42 lb
  • Tool Weight
    368.00 lb
  • Overall Width
    40.000 in
  • Type
    Collet
  • Power Source
    Automated Electrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought