Motion
L0351-040
Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 400 lb Size, Drum Container, Transparent Color, Food Grade, Water Resistant, +10 to +400 °F
Mi Item #02327237
MFR #L0351-040
Price$8,270.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 400 lb Size, Drum Container, Transparent Color, Food Grade, Water Resistant, +10 to +400 °F
Mi Item #02327237
MFR #L0351-040

Mfr description
CLEARPLEX 2 DRUM L0351-040
  • NSF H1 Registered
  • Water-Resistant
  • Contain anti-microbial additive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,270.89/each

Specifications

Dimensions

  • Container Size
    400 lb
  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    3 yr
  • Weight
    445.00 lbs

Details

  • Application
    Food and beverage applications where clear lubricant is desired
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    263°C/505 °F
  • Flash Point
    266°C/510°F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215435111
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    +10 to +400 °F
  • Type
    General Purpose
  • Viscosity
    160
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)