Motion
CLEARPLEX-2 DRUM

LUBRIPLATE LUBRICANTS CO
CLEARPLEX-2 DRUM

Clearplex Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Transparent Color, Food Grade, Water Resistant, +10 to +400 °F
Mi Item #02327238
MFR #CLEARPLEX-2 DRUM
Price$1,781.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CLEARPLEX-2 DRUM

Clearplex Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Transparent Color, Food Grade, Water Resistant, +10 to +400 °F
Mi Item #02327238
MFR #CLEARPLEX-2 DRUM

Mfr description
CLEARPLEX 2 1/4 DRUM L0351-039
  • NSF H1 Registered
  • Water-Resistant
  • Contain anti-microbial additive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,781.93/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    3 yr
  • Weight
    129.00 lbs

Details

  • Application
    Food and beverage applications where clear lubricant is desired
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    263°C/505 °F
  • Flash Point
    266°C/510 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215435104
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    10 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    CLEARPLEX
  • Temperature Range
    +10 to +400 °F
  • Type
    General Purpose
  • UPC_NO
    089215435104
  • Viscosity
    160
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5.50% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)