Motion
280255
Deciguard AB Corded Earplugs - Corded, Disposable, 29 dB
Mi Item #02327374
MFR #280255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deciguard AB Corded Earplugs - Corded, Disposable, 29 dB
Mi Item #02327374
MFR #280255

Mfr description
280255-10 EARPLUGS 100/BOX
  • Soft polyurethane foam construction
  • Tapered style
  • Expands to fit ear canal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Insertion Method
    No Roll
  • Noise Reduction Rating Nrr
    29 dB
  • Plug Material
    PVC Foam
  • Product Line
    Deciguard AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)