Motion
FM10
Neck Gaiter, Garment Use: General Purpose, Material: Nylon, Garment Type: Balaclava
Mi Item #02327376
MFR #FM10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neck Gaiter, Garment Use: General Purpose, Material: Nylon, Garment Type: Balaclava
Mi Item #02327376
MFR #FM10

Mfr description
FM10 THERMAL FACE PROTEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    12.40 lbs

Details

  • Closure Type
    Slip-On
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Garment Type
    Balaclava
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Material
    Nylon
  • Pattern
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)