Motion
430206
Engineering Chain - Delrin Bushed Roller Chain Series, 1670 / 6.000 in Pitch, Cottered, Medium Carbon, Zinc Plated Material
Mi Item #02327426
MFR #430206
Price$144.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Delrin Bushed Roller Chain Series, 1670 / 6.000 in Pitch, Cottered, Medium Carbon, Zinc Plated Material
Mi Item #02327426
MFR #430206

Mfr description
S1670D CHAIN W/ K2 ATTACH EV PITCH, P&C
  • Price per ft
  • Shipped in approximate 10ft strands
  • Delrin Bushed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.58/ft

Specifications

Dimensions

  • Chain Overall Width
    5.2500 in
  • Engineering Chain Size & Pitch
    1670 / 6.000 in
  • Inside Width
    1.3125 in
  • Link Plate Height
    2.1250 in
  • Link Plate Thickness
    0.3125 in
  • Pin Diameter
    0.6250 in
  • Pin Length
    3.0313 in
  • Roller Diameter
    2.2500 in
  • Tensile Strength
    28000 in
  • Weight per Foot
    9 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    1670 / 6.000 in
  • Link Plate Material
    Medium Carbon, Zinc Plated
  • Manufacturer Catalog Number
    430206
  • Material
    Medium Carbon, Zinc Plated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Pin Material
    Alloy Steel, Zinc Plated
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon, Case Hardened, Zinc Plated
  • Series
    Delrin Bushed Roller Chain
  • Standards Met
    ASME B29.15M
  • Working Load Capacity
    3150 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)