Motion
KML26
KML Series Bearing Lock Nut - M130x2 mm, M130x2 mm Thread Size, 155 mm OD, 145 mm Face Dia., 21 mm Width, Steel
Mi Item #02327430
MFR #KML26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML Series Bearing Lock Nut - M130x2 mm, M130x2 mm Thread Size, 155 mm OD, 145 mm Face Dia., 21 mm Width, Steel
Mi Item #02327430
MFR #KML26

Mfr description
KML26
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    145 mm
  • Outside Diameter  
    155 mm
  • Overall Width
    21 mm
  • Thread Size  
    M130x2 mm, M130x2  mm
  • Weight
    1.98 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MBL26
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • UPC_NO
    4012801313759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)