Motion
C-175-F-20-S325

VICKERS BY DANFOSS
C-175-F-20-S325

02-391920 Hydraulic Remote Control Relief Valve -
Mi Item #02327486
MFR #C-175-F-20-S325
Price$1,444.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
C-175-F-20-S325

02-391920 Hydraulic Remote Control Relief Valve -
Mi Item #02327486
MFR #C-175-F-20-S325

Mfr description
C 175 F 20 S325 RELIEF VALVE
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,444.65/each

Specifications

Dimensions

  • Overall Height
    204.9 mm
  • Overall Length
    2.88 in
  • Overall Width
    73.2 mm
  • Port Size
    1/4 NPT

Details

  • Actuation
    Pilot
  • Adjustable Pressure Range
    1500-3000 psi;100-210 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    3 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Panel Mount
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    C-175 20 Design
  • Valve Type
    Relief Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)