Motion
UCPA206
Pillow Block Ball Bearing Unit - 30 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02327686
MFR #UCPA206
Price$94.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 30 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02327686
MFR #UCPA206

Mfr description
UCPA206 30MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6890 in
  • Base Width
    48 mm
  • Bolt Center Diameter
    3.7520 in
  • Bolt Center To Center Length
    66 mm
  • Bolt Size
    M14
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Bore Length
    1.5000 in
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.1810 in
  • Length Through Bore
    1.5000 in
  • Overall Height
    84 mm
  • Overall Length
    94 mm
  • Overall Width
    48 mm
  • Shaft Diameter
    30 mm
  • Thread Size
    M14
  • Weight
    2.68 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC206
  • Bore Type
    Round
  • Compatible Frame Type
    UCPA
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PA206
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    UC206
  • Seal Type
    Contact with Slinger
  • Series
    UCPA200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250109197

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)