Motion
E4PA6X669

VERSA-MATIC
E4PA6X669

Non-Metallic Bolted Pump - Polypropylene Fluid Section, Aluminum Center, 1-1/2 in ANSI/DIN Flange, 75.0 gpm Max Flow
MI ITEM #02327770
MFR #E4PA6X669
Price$7,487.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
E4PA6X669

Non-Metallic Bolted Pump - Polypropylene Fluid Section, Aluminum Center, 1-1/2 in ANSI/DIN Flange, 75.0 gpm Max Flow
MI ITEM #02327770
MFR #E4PA6X669

Mfr description
E4PA6X669 E4 POLY PUMP W/ XL/XL/XL
  • Durable and long-lasting construction
  • Wide range of sizes and applications
  • Diverse material offering for your applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,487.52/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in

Details

  • Air End Repair Kit
    476.V043.000
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Santoprene®
  • Center Section Material
    Aluminum
  • Check Seat Material
    Santoprene®
  • Description Keyword
    1-1/2 in ANSI/DIN Flange
  • Diaphragm Material
    Santoprene®
  • Diaphragm Series
    Thermo-Matic
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Max Pressure
    105 psi
  • Max Solids
    3/16 in Dia.
  • Maximum Flow Rate
    75 gpm
  • O Ring Material
    Santoprene®
  • Standard Inlet Porting
    ANSI/DIN Flange (Horizontal /End)
  • Standard Outlet Porting
    ANSI/DIN (Horizontal /End)
  • Suction Lift
    Dry - 12.00 ft, Wet - 29.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    E4P XL KIT
  • Wetted Materials
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)