Motion
6KBF6
K-Series Hydraulic Socket - Steel Body Material, 3/4 in BSPP, 3/4 – 14 Female Thread, 4000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #02327829
MFR #6KBF6
Your Price$57.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K-Series Hydraulic Socket - Steel Body Material, 3/4 in BSPP, 3/4 – 14 Female Thread, 4000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #02327829
MFR #6KBF6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.75/each(List $66.41)

Overview

Mfr description
6KBF6 QUICK COUPLER 200200-6

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 BSPP
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in BSPP, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    3/4 in
  • Hex
    1-5/16 in
  • Length
    3.23 in
  • Burst Pressure
    14800 psi
  • Standard Interchange
    ISO 7241-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text