Motion
10X16X4
Nitrile Oil Seal - Solid, 10 mm Shaft Dia., 16 mm OD, 4 mm Overall Width, HM102 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02327841
MFR #10X16X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 10 mm Shaft Dia., 16 mm OD, 4 mm Overall Width, HM102 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02327841
MFR #10X16X4

Mfr description
10X16X4 HM102 R NITRILE SEAL
  • Metal Cased
  • Non-Spring-Loaded
  • Single-Lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    10 mm
  • Weight
    0.03 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HM102 Design
  • Design Type
    HM102
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311207362
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)