Motion
4012173

DUPONT
4012173

Machine Oil - Yes, 165.90 kg, Drum, 5 ISO Grade
MI ITEM #02328225
MFR #4012173
Your Price$7,867.81/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4012173

Machine Oil - Yes, 165.90 kg, Drum, 5 ISO Grade
MI ITEM #02328225
MFR #4012173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,867.81/dr(List $9,834.77)

Overview

Mfr description
L-1605FG SYN BARR FLD,KG,165.9KG-DRUM
  • High-performance industrial lubricants for compressors and vacuum pumps

Specifications

  • Oil Type
    Machine Oil
  • ISO Grade
    5
  • ManufacturerName (description attribute)
    DuPont
  • Composition
    Mineral Oil
  • Food Grade
    Yes
  • Container Size
    165.90 kg
  • Container Type
    Drum
  • Viscosity
    5.3 cSt @ 40°C, 5.6 SUS @ 100°F
  • Additives Included
    Anti-Oxidation
  • Certification
    NSF H1
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    4012173
  • Weight
    373.70 lbs
  • Features & Benefits
    • High-performance industrial lubricants for compressors and vacuum pumps
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought