Motion
4012322

DUPONT
4012322

Molykote L-1668FM Synthetic Blend Vacuum Pump Oil - 16.1 kg, Pail
MI ITEM #02328232
MFR #4012322
Price$585.91/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4012322

Molykote L-1668FM Synthetic Blend Vacuum Pump Oil - 16.1 kg, Pail
MI ITEM #02328232
MFR #4012322

Mfr description
L-1668FG SYN BLN OIL,KG,16.1KG-PAIL
  • Lower overall maintenance costs
  • Wider temperature range
  • Longer oil-drain intervals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.91/pa

Specifications

Dimensions

  • Container Size
    16.1 kg
  • Weight
    35.50 lbs

Details

  • Features & Benefits
    • Lower overall maintenance costs • Wider temperature range • Longer oil-drain intervals • Reduced lubricant consumption • Extended equipment lifetime • Reduced energy consumption • Long life reduces lubricant usage, maintenance costs
  • Manufacturer Catalog Number
    4012322
  • Product Line
    Molykote®
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)