Motion
O-1750
Synchronous Drive Belt - 14 mm Pitch, 1750 mm Pitch Length
Mi Item #02328270
MFR #O-1750
Price$1,447.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 1750 mm Pitch Length
Mi Item #02328270
MFR #O-1750

Mfr description
O-1750 SILENTSYNC BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,447.58/each

Specifications

Dimensions

  • Overall Length
    1750 mm
  • Pitch
    14 mm
  • Pitch Length
    1750 mm

Details

  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    125
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)