Motion
WE10HS178

TB WOODS
WE10HS178

WE10 x 1-7/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328385
MFR #WE10HS178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE10HS178

WE10 x 1-7/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328385
MFR #WE10HS178

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE10HS X 1-7/8 HUB (STEEL)

Specifications

  • Series
    WE
  • Coupling Size Code
    10
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    6.4800 in
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    1450 in
  • Horsepower @ 100 RPM
    2.3 hp
  • Keyway Size
    1/2 in x 1/4 in
  • Manufacturer Catalog Number
    WE10HS178
  • Manufacturer Upc Number
    698672153461
  • Weight
    3.00 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text