Overview
Mfr description
WE5HS X 1-7/8 HUB (STEEL)
Specifications
- SeriesWE
- Coupling Size Code5
- Hub TypeFlanged Shaft Hub
- Bore TypeFinished w/ Keyway & SS
- Bore Diameter
- Hub Outside Diameter
- Hub MaterialSteel
- Coupling Outside Diameter5.4000 in
- Length Through Bore
- Max Rpm7500 rpm
- Torque Capacity925 in
- Horsepower @ 100 RPM1.5 hp
- Keyway Size1/2 in x 1/4 in
- Manufacturer Catalog NumberWE5HS178
- Manufacturer Upc Number698672153423
- Weight1.60 lbs
- MaterialLow Carbon Steel
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data