Motion
WE4HS158

TB WOODS
WE4HS158

WE4 x 1-5/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328395
MFR #WE4HS158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE4HS158

WE4 x 1-5/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328395
MFR #WE4HS158

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE4HS X 1-5/8 HUB (STEEL)

Specifications

  • Series
    WE
  • Coupling Size Code
    4
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    4.5200 in
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    550 in
  • Horsepower @ 100 RPM
    0.88 hp
  • Keyway Size
    3/8 in x 3/16 in
  • Manufacturer Catalog Number
    WE4HS158
  • Manufacturer Upc Number
    698672153379
  • Weight
    0.90 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text