Motion
WE30H234

TB WOODS
WE30H234

WE30 x 2-3/4 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328412
MFR #WE30H234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE30H234

WE30 x 2-3/4 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328412
MFR #WE30H234

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE30H X 2-3/4 HUB (CAST IRON)

Specifications

  • Series
    WE
  • Coupling Size Code
    30
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    8.4100 in
  • Length Through Bore
  • Max Rpm
    5800 rpm
  • Torque Capacity
    3650 in
  • Horsepower @ 100 RPM
    5.8 hp
  • Keyway Size
    5/8 in x 5/16 in
  • Manufacturer Catalog Number
    WE30H234
  • Manufacturer Upc Number
    698672153188
  • Weight
    7.50 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text