Motion
WE20H1

TB WOODS
WE20H1

WE20 x 1 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328420
MFR #WE20H1
List Price$430.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE20H1

WE20 x 1 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328420
MFR #WE20H1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$430.89/each for your price

Overview

Mfr description
WE20H X 1 HUB (CAST IRON)

Specifications

  • Series
    WE
  • Coupling Size Code
    20
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    7.3600 in
  • Length Through Bore
  • Max Rpm
    6600 rpm
  • Torque Capacity
    2300 in
  • Horsepower @ 100 RPM
    3.7 hp
  • Keyway Size
    1/4 in x 1/8 in
  • Manufacturer Catalog Number
    WE20H1
  • Manufacturer Upc Number
    698672153089
  • Weight
    6.10 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought