Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE5H1516

WE5 x 1-5/16 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328421
MFR #WE5H1516

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WE5H X 1+5/16 HUB (CAST IRON)

Specifications

  • Series
    WE
  • Coupling Size Code
    5
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    5.4000 in
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    925 in
  • Horsepower @ 100 RPM
    1.5 hp
  • Keyway Size
    5/16 in x 5/32 in
  • Manufacturer Catalog Number
    WE5H1516
  • Manufacturer Upc Number
    698672153027
  • Weight
    2.20 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought