Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE20HS112

WE20 x 1-1/2 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328448
MFR #WE20HS112

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WE20HS X 1-1/2 HUB (STEEL)

Specifications

  • Series
    WE
  • Coupling Size Code
    20
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    7.3600 in
  • Length Through Bore
  • Max Rpm
    6600 rpm
  • Torque Capacity
    2300 in
  • Horsepower @ 100 RPM
    3.7 hp
  • Keyway Size
    3/8 in x 3/16 in
  • Manufacturer Catalog Number
    WE20HS112
  • Manufacturer Upc Number
    698672153485
  • Weight
    6.00 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text