Motion
WE40HS178

TB WOODS
WE40HS178

WE40 x 1-7/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328469
MFR #WE40HS178
List Price$1,003.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE40HS178

WE40 x 1-7/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328469
MFR #WE40HS178

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,003.01/each for your price

Overview

Mfr description
WE40HS X 1-7/8 HUB (STEEL)

Specifications

  • Series
    WE
  • Coupling Size Code
    40
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    9.7100 in
  • Length Through Bore
  • Max Rpm
    5000 rpm
  • Torque Capacity
    5500 in
  • Horsepower @ 100 RPM
    8.9 hp
  • Keyway Size
    1/2 in x 1/4 in
  • Manufacturer Catalog Number
    WE40HS178
  • Manufacturer Upc Number
    698672153737
  • Weight
    17.30 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text